Shop All Oil Filter Wrenches & Crushers
Baldwin Filters
Filter Wrench, 4-3/8 to 5-1/4 In
Mfr # PKG401
Zoro # G7547565
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- For Use With Filters 4-3/8" - 5-1/4"
- Adjustable Manual
- Insulated No
- Corrosion Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PKG401
- Zoro # G7547565
- UPC # 791440040502
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
Strap Width | 3 in |
For Outside Diameter | 4 3/8 in to 5 1/4 in |
Drive Size | 1/2 in |
Compatible Filter Diameter - Minimum | 4 3/8 in |
Compatible Filter Diameter - Maximum | 5 1/4 in |
Compatible Drive Size | 1/2 in |
Details
Item | Filter Wrench |
Material | Alloy Steel |
For Use With | Filters 4-3/8" - 5-1/4" |
Adjustable | Manual |
Insulated | No |
Corrosion Resistant | No |
Oil Filter Wrench Type | Oil Filter Wrench to use with Ratchet |
Strap Material | Alloy Steel |
Filter Capacity | 4 3/8 in to 5 1/4 in |
Color | Black, Gray |
Non-Magnetic | no |
Tether Style | Not Tether Capable |
Nonsparking | No |
Adjustment Type | Manual |
Tool Type | Oil Filter Wrench Strap |
Description
Filter Wrench, Oil Filter Wrench to use with Ratchet, For Outside Diameter 4 3/8 in to 5 1/4 in, Strap Width 3 in, Strap Material Alloy Steel, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford F-150 17-15:Rear, 33-253183 (33-253183)
- SUPERJOCK 768296001261 4 Ft. Roller Bunk (SU3447625)
- THE MAIN RESOURCE Nylon Mount/Demount Head, Hunter Charger (TMRTC0343)
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- BALDWIN FILTERS Filter Wrench, 4-1/8 to 4-1/2 In. (PKG400)
- BALDWIN FILTERS Filter Wrench, 3 5/8 to 4 In (PKG412)
- BALDWIN FILTERS Filter Wrench, 5 3/16 to 5 5/8 In (PKG402)
- GEARWRENCH Large Swivoil™ Filter Wrench 3.50 in - 3.88 in (3082D)
- CTA MANUFACTURING WRENCH SWIVEL OIL FILTER 2-1/4"-2-7/8" (CTA2538)
- PROSOURCE Oil Filter Wrench 2 - 3-3/4 (JL194203L)
- LISLE WRENCH END CAP FILTER FILTER 65mm/14 FL (LI61600)
- Baldwin Filters Service & Shop Tools