Shop All Oil Filter Wrenches & Crushers
Baldwin Filters
Filter Wrench, 3 5/8 to 4 In
Mfr # PKG412
Zoro # G7511664
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- For Use With Filters 3 5/8" - 4"
- Adjustable Manual
- For Outside Diameter 3 5/8 in to 4 in
- Color Black, Gray, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PKG412
- Zoro # G7511664
- UPC # 791440058859
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Dimensions
For Outside Diameter | 3 5/8 in to 4 in |
Drive Size | 1/2 in |
Strap Width | 1 1/2 in |
Compatible Filter Diameter - Minimum | 3 5/8 in |
Compatible Filter Diameter - Maximum | 4 in |
Compatible Drive Size | 1/2 in |
Details
Item | Filter Wrench |
Material | Alloy Steel |
For Use With | Filters 3 5/8" - 4" |
Adjustable | Manual |
Color | Black, Gray, Red |
Nonsparking | No |
Tether Style | Not Tether Capable |
Strap Material | Alloy Steel |
Insulated | No |
Filter Capacity | 3 5/8 in to 4 in |
Non-Magnetic | no |
Corrosion Resistant | No |
Oil Filter Wrench Type | Oil Filter Wrench with Handle |
Tool Type | Oil Filter Strap Wrench |
Adjustment Type | Manual |
Description
Filter Wrench, Oil Filter Wrench with Handle, For Outside Diameter 3 5/8 in to 4 in, Strap Width 1 1/2 in, Strap Material Alloy Steel, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Seam Sealer, Self Leveling (08307)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K120924Hd (K120924HD)
- SPARTAN POWER 100 Feet of Red 2/0 AWG Spartan Power Battery Cable with Reel (BULK2/0AWG100FTRED)
- BALDWIN FILTERS Air Filter, 11-1/2 x 13-1/2 in. (LL2358)
- BALDWIN FILTERS Filter Wrench, 4-1/8 to 4-1/2 In. (PKG400)
- BALDWIN FILTERS Filter Wrench, 4-3/8 to 5-1/4 In (PKG401)
- BALDWIN FILTERS Filter Wrench, 5 3/16 to 5 5/8 In (PKG402)
- CTA MANUFACTURING WRENCH FILTER OIL EXTRA HD TOYOTA/LEXUS (CTA2475)
- CTA MANUFACTURING Oil Filter Wrench Cap Type, 74.5 x 14 (A267)
- ASSENMACHER SPECIALTY TOOLS OIL FILTER WRENCH 73MM TOYOTA (AHTOY 730)
- LISLE WRENCH END CAP FILTER FILTER 65mm/14 FL (LI61600)
- Baldwin Filters Service & Shop Tools