Shop All Fuel Filters
Baldwin Filters
Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L
Mfr # BF46156
Zoro # G701212624
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Excavators, Forestry Equipment, Generators, Harvesters, Industrial Engines, John Deere Dozers, Loaders, Motor Graders, Sprayers, Tractors
- Length 6 23/32 in
- Outside Dia. 3 27/32 in
- Thread Size M94 x 3.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46156
- Zoro # G701212624
- UPC # 00791440110168
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 23/32 in |
Outside Dia. | 3 27/32 in |
Thread Size | M94 x 3.0 |
Outside Diameter | 3 27/32 in |
Overall Height | 6 23/32 in |
Details
Filter Design | Spin-On |
For Use With | Excavators, Forestry Equipment, Generators, Harvesters, Industrial Engines, John Deere Dozers, Loaders, Motor Graders, Sprayers, Tractors |
Filter Fuel Type | Biodiesel, Diesel |
Includes | (2) Furnished Gasket, O-Ring |
Item | Filter |
Description/Special Features | Fuel Spin-on with Open Port |
Standards | ISO 9001:2015 |
Micron Rating | 10 micron |
Fit Type | Vehicle Specific |
Product Type | Fuel Filter |
Absolute Filter Rating | 10 micron |
Compatible Vehicle Make | John Deere |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Nominal Filter Rating | 10 micron |
Media Material | Cellulose |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment, Trucks |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Description
Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel Spin-on with Open Port, Micron Rating 10 micron, Length 6 23/32 in, Outside Dia. 3 27/32 in, Includes (2) Furnished Gasket, O-Ring, For Use With Excavators, Forestry Equipment, Generators, Harvesters, Industrial Engines, John Deere Dozers, Loaders, Motor Graders, Sprayers, Tractors, Thread Size M94 x 3.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Hi-Performance Valve Cap (435)
- LUMAPRO Miniature Lamp, 1004, 12W, B6, 12.8V, PK10 (1004-10PK)
- MARINCO Deluxe Ss Wiper Blade 18 Inch (34018S)
- AFTERMARKET Black Seat Back Cushion w/ Wood Base (AM3462T-1)
- BALDWIN FILTERS Fuel/Water Separator, 7-3/4 in.L, Can-Type (BF46039-D)
- BALDWIN FILTERS Fuel Filter, 8 x 3-23/32 x 8 In (PF7761)
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-30)
- BALDWIN FILTERS Fuel Filter, 5-7/8 x 3 x 5-7/8 In (BF7531)
- BALDWIN FILTERS Fuel Filter, 2-15/32 x 1-7/8 x 2-15/32 In (PF224)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-39/64 in.L (BF9915)
- BALDWIN FILTERS Fuel Element, Spin-On, 6-11/32 in. L (PF46003)
- Baldwin Filters Fuel Filters