Shop All Fuel Filters
Baldwin Filters
Filter, Spin-On, Biodiesel/Diesel, 6-1/2" L
Mfr # BF46158
Zoro # G601212564
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Forestry Equipment, Harvesters, John Deere Dozers, Loaders, Motor Graders, Sprayers, Tractors
- Length 6 1/2 in
- Outside Dia. 3 27/32 in
- Filter Fuel Type Biodiesel, Diesel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BF46158
- Zoro # G601212564
- UPC # 00791440110182
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 1/2 in |
Outside Dia. | 3 27/32 in |
Thread Size | M94 x 3.0 |
Outside Diameter | 3 27/32 in |
Overall Height | 6 1/2 in |
Details
Filter Design | Spin-On |
For Use With | Forestry Equipment, Harvesters, John Deere Dozers, Loaders, Motor Graders, Sprayers, Tractors |
Filter Fuel Type | Biodiesel, Diesel |
Item | Filter |
Standards | ISO 9001:2015 |
Micron Rating | Less Than4 micron |
Includes | (2) O-Rings |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Engine Type | Bio-Diesel Engines, Diesel Engines |
Compatible Vehicle Make | John Deere |
Nominal Filter Rating | 4 micron |
Compatible Fluid Type | Biodiesel Fuel, Diesel Fuel |
Product Type | Fuel Filter |
Absolute Filter Rating | 4 micron |
Compatible Vehicle Type | Buses, Construction Equipment, Farm Equipment, Trucks |
Description
Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Micron Rating less than 4 micron, Length 6 1/2 in, Outside Dia. 3 27/32 in, Includes (2) O-Rings, For Use With Forestry Equipment, Harvesters, John Deere Dozers, Loaders, Motor Graders, Sprayers, Tractors, Thread Size M94 x 3.0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART SILICONE PAD, FUEL FILTER 100W, 120V, 4 10 CM X 9 23 CM (3400124)
- GROTE Bracket, ABS, 2 57/64Lx1 1/2W In (43980)
- BUCCANEER ROPE 3/4" x 35' Double Braid Dock Line, Blue (30-41135)
- MARADYNE FLUID POWER GROUP Filter Hd, 50 Series, 1-1/4"NPT, Rtrn Inductor (50044A)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7755)
- BALDWIN FILTERS Fuel Filter, 7 x 4-1/4 x 7 In (BF7927)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In (BF1366-O)
- BALDWIN FILTERS Fuel Filter, 9-11/32 x 4 1/4 x 9-11/32 In (BF1397-SP)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 2-9/16 x 2-7/8 In (PF945)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF958)
- WIX FILTERS Fuel Filter #Wix 33390 (33390)
- Baldwin Filters Fuel Filters