Shop All Filter Service Kits
Baldwin Filters
Filter Service Kit, Volvo, BK6663
Mfr # BK6663
Zoro # G5526473
product price: $89.65
/ea
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vehicle Type - Filter Kits Volvo
- Includes (2) B76-SS F-F Lubes, B7685 Bypass Lube, BF7814 Fuel
- For Use With Volvo
- Number of Pieces 4
- Compatible Vehicle Type Heavy Duty Trucks, Medium Duty Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6663
- Zoro # G5526473
- UPC # 791440076037
- Country of Origin United States
- Category Filter Service Kits
Details
Item | Automotive Filter Kit |
For Vehicle Type - Filter Kits | Volvo |
Includes | (2) B76-SS F-F Lubes, B7685 Bypass Lube, BF7814 Fuel |
For Use With | Volvo |
Number of Pieces | 4 |
Compatible Vehicle Type | Heavy Duty Trucks, Medium Duty Trucks |
Compatible Vehicle Make | Volvo |
Filter Types Included | Fuel Filter |
Number of Fuel Filters | 1 |
Compatible Engine Type | Diesel Engines |
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Volvo, Includes (2) B76-SS F-F Lubes, B7685 Bypass Lube, BF7814 Fuel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Copper Drain Plug Gasket, 095-5002Cd (095-5002CD)
- MOTORCRAFT 11+ Ford Truck-Van 6.7L Turbo Diesel Element, Fd4615 (FD4615)
- BOMAR Hatch Access 10X20 Brite White (G71020W)
- E-Z-GO Seat Bottom Covers in Black (71602G06)
- BALDWIN FILTERS Filter Service Kit, Mack, Volvo (BK6085)
- BALDWIN FILTERS Filter Service Kit, Cummins, BK6375 (BK6375)
- BALDWIN FILTERS Filter Service Kit, Mack Trucks, BK6721 (BK6721)
- BALDWIN FILTERS Filter Service Kit, Mercedes-Benz, BK6161 (BK6161)
- BALDWIN FILTERS Filter Service Kit (BK6089)
- BALDWIN FILTERS Filter Service Kit, BK6956 (BK6956)
- Baldwin Filters Filter Service Kits