Shop All Coolant Filters
Baldwin Filters
Filter Service Kit, Mack Engines, BK6656
Mfr # BK6656
Zoro # G3238230
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes [2] B76 Lube; [1] B7409 By-Pass Lube; [1] BF1386-O Fuel/Water Separator; [1] BF7943 Fuel; [1] BW5183 Coolant
- For Use With Mack
- For Vehicle Type - Filter Kits Mack
- Compatible Vehicle Type Construction Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6656
- Zoro # G3238230
- UPC # 791440082953
- Country of Origin United States
- Category Coolant Filters
Details
Item | Automotive Filter Kit |
Includes | [2] B76 Lube; [1] B7409 By-Pass Lube; [1] BF1386-O Fuel/Water Separator; [1] BF7943 Fuel; [1] BW5183 Coolant |
For Use With | Mack |
For Vehicle Type - Filter Kits | Mack |
Compatible Vehicle Type | Construction Equipment |
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Mack, Includes [2] B76 Lube; [1] B7409 By-Pass Lube; [1] BF1386-O Fuel/Water Separator; [1] BF7943 Fuel; [1] BW5183 Coolant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Relay, 5 Pin Mini Blade, 25/20A, 12V (84-1077)
- CAM LOCKER 71IN X 20W X 14D CAM LOCKER TOOLBOX LOW PROFILE STANDARD (TBCAM-S71LP)
- WEATHERTECH No Drill Mud Flaps, Black, 110035-120076 (110035-120076)
- MAXXIMA Dome Lamp, LED, 7-1/2" L, 1" W, White (M84406-C)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5073)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5071)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5138)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5201)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo (BK6094)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5075)
- Baldwin Filters Coolant Filters