Shop All Filter Service Kits
Baldwin Filters
Filter Service Kit, Mack, BK6665
Mfr # BK6665
Zoro # G5606072
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vehicle Type - Filter Kits Mack
- Includes (2) B7225 Full-Flow Lubes, BC7242 Bypass Lube Spinner, BF7656 Pri Fuel, BF7773 Fuel
- For Use With Mack
- Number of Pieces 5
- Compatible Vehicle Make Volvo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BK6665
- Zoro # G5606072
- UPC # 791440072596
- Country of Origin United States
- Category Filter Service Kits
Details
Item | Automotive Filter Kit |
For Vehicle Type - Filter Kits | Mack |
Includes | (2) B7225 Full-Flow Lubes, BC7242 Bypass Lube Spinner, BF7656 Pri Fuel, BF7773 Fuel |
For Use With | Mack |
Number of Pieces | 5 |
Compatible Vehicle Make | Volvo |
Number of Fuel Filters | 1 |
Compatible Vehicle Type | Heavy Duty Trucks, Medium Duty Trucks |
Filter Types Included | Fuel Filter |
Compatible Engine Type | Diesel Engines |
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Mack, Includes (2) B7225 Full-Flow Lubes, BC7242 Bypass Lube Spinner, BF7656 Pri Fuel, BF7773 Fuel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ 8 Func 6" Box Lght Slim Line Right Side Pgtail (TQ T86-RR2RP-1)
- GROTE Square Dome Lamp with Switch (61221)
- CARVER COVERS Carver Bimini Top Slide Track Kits, PR (62002)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7486)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo Trucks (BK6117)
- BALDWIN FILTERS Fuel Filter Kit (BF46116 KIT)
- BALDWIN FILTERS Filter Service Kit, For Detroit Diesel (BK6098)
- BALDWIN FILTERS Filter Service Kit, Cummins, BK6375 (BK6375)
- BALDWIN FILTERS Filter Service Kit, Mercedes-Benz, BK6161 (BK6161)
- BALDWIN FILTERS Filter Service Kit, Mack, Volvo (BK6085)
- BALDWIN FILTERS Filter Service Kit, Mack Trucks, BK6721 (BK6721)
- Baldwin Filters Filter Service Kits