Shop All Filter Service Kits
Baldwin Filters
Filter Service Kit, Mack, BK6659
Mfr # BK6659
Zoro # G5809045
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vehicle Type - Filter Kits Mack
- Includes (1) BC7242 By-Pass Spinner Lube, (1) BF1256 Fuel/Water Separator, (1) BF7773 Fuel, (2) B7225 Full-Flow Lube
- For Use With Mack
- Compatible Vehicle Type Construction Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6659
- Zoro # G5809045
- UPC # 791440076501
- Country of Origin United States
- Category Filter Service Kits
Details
Item | Automotive Filter Kit |
For Vehicle Type - Filter Kits | Mack |
Includes | (1) BC7242 By-Pass Spinner Lube, (1) BF1256 Fuel/Water Separator, (1) BF7773 Fuel, (2) B7225 Full-Flow Lube |
For Use With | Mack |
Compatible Vehicle Type | Construction Equipment |
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Mack, Includes (1) BC7242 By-Pass Spinner Lube, (1) BF1256 Fuel/Water Separator, (1) BF7773 Fuel, (2) B7225 Full-Flow Lube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Magrail Tl 1/2"Replacement Socket Studs/T Bolt, 10PK (VIMMR-SC)
- GL ENTERPRISES Coster Steel Auto Body Spreaders- 2 Steel Spreaders - 6 in. (GLE-1102)
- WAI GLOBAL Starter, STRND PMGR 12V 10T CW, 13kW12 Volt, CW, 10Tooth Pinion (16193N)
- VICTRON ENERGY Argofet 200-2 Two batteries 200A Retail (ARG200201020R)
- BALDWIN FILTERS Filter Service Kit, For Donaldson P559106 (BK6090)
- BALDWIN FILTERS Filter Service Kit, Mercedes-Benz, BK6161 (BK6161)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo Trucks (BK6117)
- BALDWIN FILTERS Filter Service Kit (BK6089)
- BALDWIN FILTERS Filter Service Kit, Mack, Volvo (BK6085)
- BALDWIN FILTERS Fltr Srv Kit, Detroit Diesel Truck, BK6562 (BK6562)
- BALDWIN FILTERS Filter Service Kit, For Use With Mack (BK6053)
- Baldwin Filters Filter Service Kits