Shop All Filter Service Kits
Baldwin Filters
Filter Service Kit, Mack, BK6029
Mfr # BK6029
Zoro # G5532922
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vehicle Type - Filter Kits Mack
- Includes (1) BC7228 By-Pass Lube Spinner, (1) BF7656 Primary Fuel, (2) B76 Full-Flow Lube, and (1) BF7657 Secondary Fuel
- For Use With Mack
- Compatible Vehicle Type Construction Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6029
- Zoro # G5532922
- UPC # 791440085749
- Country of Origin United States
- Category Filter Service Kits
Details
Item | Automotive Filter Kit |
For Vehicle Type - Filter Kits | Mack |
Includes | (1) BC7228 By-Pass Lube Spinner, (1) BF7656 Primary Fuel, (2) B76 Full-Flow Lube, and (1) BF7657 Secondary Fuel |
For Use With | Mack |
Compatible Vehicle Type | Construction Equipment |
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Mack, Includes (1) BC7228 By-Pass Lube Spinner, (1) BF7656 Primary Fuel, (2) B76 Full-Flow Lube, and (1) BF7657 Secondary Fuel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Cable, 4 ga., Solid, 600V, PVC, Red (200203-396-025)
- GROTE Spring, Hose Support, 25" x 1" (81-0134)
- WESTIN Sure-Grip Running Boards (27-6150)
- QUICKCABLE Splice Tube, Black, 48", 8mm, 5/16" (506702-001)
- BALDWIN FILTERS Filter Service Kit, Mercedes-Benz, BK6161 (BK6161)
- BALDWIN FILTERS Filter Service Kit, BK6956 (BK6956)
- BALDWIN FILTERS Filter Service Kit, Mack, Volvo (BK6085)
- BALDWIN FILTERS Filter Service Kit, For Use With Mack (BK6053)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo Trucks (BK6117)
- BALDWIN FILTERS Filter Service Kit, Volvo, BK6663 (BK6663)
- BALDWIN FILTERS Fltr Srv Kit, Detroit Diesel Truck, BK6562 (BK6562)
- Baldwin Filters Filter Service Kits