Shop All Filter Service Kits
Baldwin Filters
Filter Service Kit, For Vehicle Type Mack
Mfr # BK6082
Zoro # G5212501
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Engine Type - Filter Kits Mack Trucks
- For Vehicle Type - Filter Kits Mack
- Includes (1) B7409 By-Pass Lube, (1) BF46034 Fuel Spin-on, (2) B76 Full-Flow Lube
- Primary Cross-Reference SKUs All Mack Trucks
- Compatible Vehicle Make Volvo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6082
- Zoro # G5212501
- UPC # 791440109506
- Country of Origin United States
- Category Filter Service Kits
Details
Item | Automotive Filter Kit |
For Engine Type - Filter Kits | Mack Trucks |
For Vehicle Type - Filter Kits | Mack |
Includes | (1) B7409 By-Pass Lube, (1) BF46034 Fuel Spin-on, (2) B76 Full-Flow Lube |
Primary Cross-Reference SKUs | All Mack Trucks |
Compatible Vehicle Make | Volvo |
Compatible Vehicle Type | Construction Equipment, Trucks |
Description
Automotive Filter Kit, For Engine Type - Filter Kits Mack Trucks, For Vehicle Type - Filter Kits Mack, Includes (1) B7409 By-Pass Lube, (1) BF46034 Fuel Spin-on, (2) B76 Full-Flow Lube, Primary Cross-Reference SKUs All Mack Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGHTLINE GEAR JEEP ROLL BAR STORAGE BAG BLACK (100J70-B)
- SMARTWASHER Angled Brush, with Button (14844)
- MARINCO Guest ChargePro On-Board Battery Charger, 10 Amps, 1 Bank (2710A)
- PERKO Fold Down All- Round White Pole Light Horizontal (1134DP0CHR)
- BALDWIN FILTERS Filter Service Kit, For Donaldson P559106 (BK6090)
- BALDWIN FILTERS Filter Service Kit, International, BK6601 (BK6601)
- BALDWIN FILTERS Filter Service Kit, Mack, Volvo (BK6085)
- BALDWIN FILTERS Filter Service Kit, Mack Trucks, BK6721 (BK6721)
- BALDWIN FILTERS Filter Service Kit, Volvo, BK6663 (BK6663)
- BALDWIN FILTERS Filter Service Kit, Mack, BK6029 (BK6029)
- BALDWIN FILTERS Fuel Filter Kit (BF46116 KIT)
- Baldwin Filters Filter Service Kits