Shop All Filter Service Kits
Baldwin Filters
Filter Service Kit, For Use With Mack
Mfr # BK6053
Zoro # G9896041
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Vehicle Type - Filter Kits Mack
- Includes (2) B76 Full-Flow Lube Spin-on, BC7242 By-Pass Lube Spinner, BF7656 Primary Fuel Spin-on, BF7773 Fuel Spin-on
- For Use With Mack
- Compatible Vehicle Type Construction Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6053
- Zoro # G9896041
- UPC # 791440089495
- Country of Origin United States
- Category Filter Service Kits
Details
Item | Automotive Filter Kit |
For Vehicle Type - Filter Kits | Mack |
Includes | (2) B76 Full-Flow Lube Spin-on, BC7242 By-Pass Lube Spinner, BF7656 Primary Fuel Spin-on, BF7773 Fuel Spin-on |
For Use With | Mack |
Compatible Vehicle Type | Construction Equipment |
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Mack, Includes (2) B76 Full-Flow Lube Spin-on, BC7242 By-Pass Lube Spinner, BF7656 Primary Fuel Spin-on, BF7773 Fuel Spin-on
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 8 oz. (2-008-9)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1469X8X8)
- ASTRO PNEUMATIC Brake Caliper, Wind Back Tool Set, 18 pcs. (78618)
- TECNIQ 2" Round Sidemarker Grommet (TQ S30-0G00-1)
- BALDWIN FILTERS Filter Service Kit, Mercedes-Benz, BK6161 (BK6161)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo Trucks (BK6117)
- BALDWIN FILTERS Fltr Srv Kit, Detroit Diesel Truck, BK6562 (BK6562)
- BALDWIN FILTERS Filter Service Kit, Volvo, BK6663 (BK6663)
- BALDWIN FILTERS Filter Service Kit, Mack, BK6029 (BK6029)
- BALDWIN FILTERS Fuel Filter Kit (BF46116 KIT)
- PUR 1x Air + 1x Cabin Filter 2 Total Kit For Volkswagen Tiguan Audi A3 (KFL-100390)
- Baldwin Filters Filter Service Kits