Shop All Coolant Filters
Baldwin Filters
Filter Service Kit, Detroit Diesel, BK6595
Mfr # BK6595
Zoro # G3232859
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vehicle Type - Filter Kits Detroit Diesel
- For Use With Detroit Diesel
- Includes (1) BW5137 Coolant, (1) PF7680 Fuel Element, (2) B495 Lube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6595
- Zoro # G3232859
- UPC # 791440054752
- Country of Origin United States
- Category Coolant Filters
Details
Item | Automotive Filter Kit |
For Vehicle Type - Filter Kits | Detroit Diesel |
For Use With | Detroit Diesel |
Includes | (1) BW5137 Coolant, (1) PF7680 Fuel Element, (2) B495 Lube |
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Detroit Diesel, Includes (1) BW5137 Coolant, (1) PF7680 Fuel Element, (2) B495 Lube
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Pivot Shaft, 2.5" Shaft, 1.85 (300898)
- MOTIVE PRODUCTS Girling 1.75" ID (0123-MTV)
- AFTERMARKET 4" Tractor Muffler Clamp (CL400)
- OTC Ball Hone Set (7011)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5141)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-11/32 In (BW5139)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5089)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5178)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5091)
- FLEETGUARD Pac, Wf, WF2127 (WF2127)
- Baldwin Filters Coolant Filters