Shop All Filter Service Kits
Baldwin Filters
Filter Service Kit, Cummins
Mfr # BK6081
Zoro # G9345655
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vehicle Type - Filter Kits Cummins
- Includes Dual-Flow Oil Filter, Fuel Element, Fuel Spin-On
- For Use With Cummins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6081
- Zoro # G9345655
- UPC # 791440093782
- Country of Origin United States
- Category Filter Service Kits
Details
Item | Automotive Filter Kit |
For Vehicle Type - Filter Kits | Cummins |
Includes | Dual-Flow Oil Filter, Fuel Element, Fuel Spin-On |
For Use With | Cummins |
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Cummins, Includes Dual-Flow Oil Filter, Fuel Element, Fuel Spin-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP CM30P7-1 - 12V - Circulation Pump - Dia16 (10-24488-03)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB7016 Boat Bright Spray Wax - 16 oz. (BB7016)
- BALDWIN FILTERS Fuel Storage Tank Filter Base, 3-3/4" L (FB46183)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 15.3 cu. ft. (114-0-01)
- BALDWIN FILTERS Filter Service Kit (BK6089)
- BALDWIN FILTERS Filter Service Kit, For Donaldson P559106 (BK6090)
- BALDWIN FILTERS Filter Service Kit, BK6956 (BK6956)
- BALDWIN FILTERS Filter Service Kit, Mercedes-Benz, BK6161 (BK6161)
- BALDWIN FILTERS Filter Service Kit, Mack, Volvo (BK6085)
- BALDWIN FILTERS Fuel Filter Kit (BF46116 KIT)
- PUR 3x Air + 3x Cabin Filter 6 Total Kit For 2003 Toyota Sienna (KFL-101302)
- Baldwin Filters Filter Service Kits