Shop All Filter Service Kits
Baldwin Filters
Filter Service Kit, Cummins, BK6032
Mfr # BK6032
Zoro # G5599334
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vehicle Type - Filter Kits Cummins
- Includes (1) BD7309 Dual-Flow Lube, (1) BF1378-SPS Fuel/Water Separator Spin-on, and (1) BF7924 Fuel Spin-on
- For Use With Cummins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6032
- Zoro # G5599334
- UPC # 791440085978
- Country of Origin United States
- Category Filter Service Kits
Details
Item | Automotive Filter Kit |
For Vehicle Type - Filter Kits | Cummins |
Includes | (1) BD7309 Dual-Flow Lube, (1) BF1378-SPS Fuel/Water Separator Spin-on, and (1) BF7924 Fuel Spin-on |
For Use With | Cummins |
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Cummins, Includes (1) BD7309 Dual-Flow Lube, (1) BF1378-SPS Fuel/Water Separator Spin-on, and (1) BF7924 Fuel Spin-on
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Suspension Control Arm, Tc6024 (TC6024)
- MASTERCOOL Remover/Installer Core Valve, R134A (81290)
- SATCO 75W T4 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3432)
- KEN-TOOL Strght Tire Mount / Demount Spoon, 18" (KEN32101)
- BALDWIN FILTERS Fuel Filter Kit (BF46116 KIT)
- BALDWIN FILTERS Filter Service Kit, International, BK6601 (BK6601)
- BALDWIN FILTERS Filter Service Kit, Cummins, BK6375 (BK6375)
- BALDWIN FILTERS Filter Service Kit, For Donaldson P559106 (BK6090)
- BALDWIN FILTERS Filter Service Kit, Volvo, BK6663 (BK6663)
- BALDWIN FILTERS Filter Service Kit (BK6089)
- Baldwin Filters Filter Service Kits