Shop All Filter Service Kits
Baldwin Filters
Filter Service Kit, Caterpillar, BK6287
Mfr # BK6287
Zoro # G5607357
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vehicle Type - Filter Kits Caterpillar
- Includes (1) B7600 Lube, (1) BF7632 Fuel
- For Use With Caterpillar
- Compatible Vehicle Type Construction Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6287
- Zoro # G5607357
- UPC # 791440052338
- Country of Origin United States
- Category Filter Service Kits
Details
Item | Automotive Filter Kit |
For Vehicle Type - Filter Kits | Caterpillar |
Includes | (1) B7600 Lube, (1) BF7632 Fuel |
For Use With | Caterpillar |
Compatible Vehicle Type | Construction Equipment |
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Caterpillar, Includes (1) B7600 Lube, (1) BF7632 Fuel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Automatic Transmission Fluid, 1 Qt. (MAG64092)
- 3-IN-ONE Machine Oil, Multipurpose Oil, Drip Bottle, 3 oz, 100, Amber (10035)
- T-H MARINE T-H Marine DSSDP-1-2-DP Designer Series Screw Down Deck Plates, 6" - Black (DSSDP-1-2-DP)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.86 (43572P)
- BALDWIN FILTERS Filter Service Kit, Mack Trucks, BK6721 (BK6721)
- BALDWIN FILTERS Filter Service Kit (BK6089)
- BALDWIN FILTERS Filter Service Kit, Cummins, BK6375 (BK6375)
- BALDWIN FILTERS Filter Service Kit, International, BK6601 (BK6601)
- BALDWIN FILTERS Fuel Filter Kit (BF46116 KIT)
- BALDWIN FILTERS Filter Service Kit, Mack, BK6029 (BK6029)
- PUR 3x Air + 3x Cabin Filter 6 Total Kit For 2003 Toyota Sienna (KFL-101302)
- Baldwin Filters Filter Service Kits