Shop All Filter Service Kits
Baldwin Filters
Filter Service Kit, BK6956
Mfr # BK6956
Zoro # G5624053
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) B76 F-F Lubes, B7409 Bypass Lube, BF1386-O Fuel/Water Separator, BF7943 Fuel Spin-On
- Compatible Vehicle Make Volvo
- Compatible Vehicle Type Heavy Duty Trucks, Medium Duty Trucks
- Compatible Engine Type Diesel Engines
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BK6956
- Zoro # G5624053
- UPC # 791440085800
- Country of Origin United States
- Category Filter Service Kits
Details
Item | Automotive Filter Kit |
Includes | (2) B76 F-F Lubes, B7409 Bypass Lube, BF1386-O Fuel/Water Separator, BF7943 Fuel Spin-On |
Compatible Vehicle Make | Volvo |
Compatible Vehicle Type | Heavy Duty Trucks, Medium Duty Trucks |
Compatible Engine Type | Diesel Engines |
Number of Pieces | 5 |
Number of Fuel Filters | 1 |
Description
Automotive Filter Kit, Includes (2) B76 F-F Lubes, B7409 Bypass Lube, BF1386-O Fuel/Water Separator, BF7943 Fuel Spin-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 100 Feet of Red 2 AWG Spartan Power Battery Cable with Reel (BULK2AWG100FTRED)
- MAIN FILTER ALLISON 29558329 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Air Filter, 11-7/32in. L x 8-9/32in. dia. (CA5788)
- QUICKCABLE Braided Ground Strap, 2/0, 25 ft. (207120-025)
- BALDWIN FILTERS Filter Service Kit, International, BK6601 (BK6601)
- BALDWIN FILTERS Filter Service Kit, Mack, BK6029 (BK6029)
- BALDWIN FILTERS Filter Service Kit, Cummins, BK6375 (BK6375)
- BALDWIN FILTERS Filter Service Kit, Mercedes-Benz, BK6161 (BK6161)
- BALDWIN FILTERS Fltr Srv Kit, Detroit Diesel Truck, BK6562 (BK6562)
- BALDWIN FILTERS Filter Service Kit, For Use With Mack (BK6053)
- BALDWIN FILTERS Filter Service Kit, Volvo, BK6663 (BK6663)
- Baldwin Filters Filter Service Kits