Shop All Automotive Engine Air Filters
Baldwin Filters
Filter, Panel, 13-25/32" L, 9-1/8" W
Mfr # PA10430
Zoro # G001209737
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Element
- Air Filter Design Panel
- Element Only - Automotive Filters No
- Height 2 1/16 in
- Width 9 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10430
- Zoro # G001209737
- UPC # 00791440116887
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 1/16 in |
Width | 9 1/8 in |
Length | 13 25/32 in |
Overall Height | 2 1/16 in |
Overall Width | 9 1/8 in |
Overall Length | 13 25/32 in |
Details
Air Filter Type - Automotive | Engine Air Element |
Air Filter Design | Panel |
Element Only - Automotive Filters | No |
Includes | Foam Pad |
Description/Special Features | Panel Air Element |
Item | Filter |
Features | Panel Air Element |
Product Type | Engine Air Filter |
Description
Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/16 in, Width 9 1/8 in, Length 13 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Rear Brake Drum Replaces Honda OEM 43620-HN0-A00 (BD450W)
- SUNBELT Rubber Tie-Down Strap, 31 1.18" x8.25" x9" (A-B1SB9091)
- GEARWRENCH 12 Blade Feeler Gauge Set & 6 Wire Spark Plug Gap (164)
- AMFLO Grip-Tite Chuck, 1/4in FNPT, Steel (17-726)
- BALDWIN FILTERS Air Element, PA2042 (PA2042)
- BALDWIN FILTERS Air Filter, 4-23/32 x 11-25/32 in. (RS3503)
- BALDWIN FILTERS Air Filter, 10-27/32 x 5-1/32 in. (PA2699)
- BALDWIN FILTERS Air Filter, 4-3/32 x 9-15/16 in. (PA3792)
- BALDWIN FILTERS Air Filter, Element, Conical, 14-57/64"H (PA30207)
- BALDWIN FILTERS Air Filter, 8-1/4 x 11 in. (PA1614)
- WIX FILTERS Case Combines Outer Used W/&&46812&& Air Filter, 46811 (46811)
- Baldwin Filters Automotive Engine Air Filters