Shop All Filter Accessories
Baldwin Filters
Filter Cutter
Mfr # PKG406
Zoro # G7478633
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cuts filters 3 1/2 - 5 in in diameter
- Accessory Type Filter Cutter
- Tool Type Filter Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PKG406
- Zoro # G7478633
- UPC # 791440040557
- Country of Origin United States
- Category Filter Accessories
Details
Item | Filter Cutter |
Features | Cuts filters 3 1/2 - 5 in in diameter |
Accessory Type | Filter Cutter |
Tool Type | Filter Cutter |
Description
Filter Cutter, For Use With -, Includes -, Features Cuts filters 3 1/2 - 5 In. in diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Long Handle Super Soft Fender (872)
- WIZARDS Wizards 11036 Shine Master Polish and Sealant - 1 Gallon (11036)
- QUICKCABLE Bent Lug, 3/0, 3/8", 45 deg., PK5 (6430-005FV)
- MAHLE Engine Valve Cover Gasket Set, VS50177 (VS50177)
- BALDWIN FILTERS Foam Blanket, PA4931 (PA4931)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- BALDWIN FILTERS Foam Blanket, PA2067 FOAM (PA2067 FOAM)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G417 (G417)
- BALDWIN FILTERS Hydraulic Filter, 1-31/32 x 5-9/16 In (PT416)
- BALDWIN FILTERS Wing Nut, Wing Nut, AF521-WN (AF521-WN)
- STANDARD IGNITION Fuel Filter Housing, FFH1 (FFH1)
- Baldwin Filters Filter Accessories