Shop All Automotive Engine Air Filters
Baldwin Filters
Filter, 18 5/32 in L, 6 31/32 in W
Mfr # PA10423
Zoro # G602753806
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Panel
- Height 1 1/2 in
- Width 6 31/32 in
- Length 18 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA10423
- Zoro # G602753806
- UPC # 00791440116566
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 1/2 in |
Width | 6 31/32 in |
Length | 18 5/32 in |
Overall Width | 6 31/32 in |
Overall Height | 1 1/2 in |
Overall Length | 18 5/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Panel |
Item | Automotive Air Filter |
Product Type | Engine Air Filter |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Height 1 1/2 in, Width 6 31/32 in, Length 18 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vosla H3 70W 24V replacement light bulb lamp (H3 70W 24V VOSLA)
- RIG RITE Rig Rite 360 Marine 24-Volt Circuit Breaker with Manual Reset - 60 Amp (360)
- WEATHERTECH Front/Rear Side Window Deflectors, 82703 (82703)
- TRIMAX Trimax THP3XL Universal Hockey Puck Internal Shackle Door Lock (Re-Keyable) - 3 Pack (THP3XL)
- BALDWIN FILTERS Air Filter, 8-27/32 x 16-23/32 in. (RS4992)
- BALDWIN FILTERS Air Filter, 8-1/2 x 1-5/8 in. (PA2221)
- BALDWIN FILTERS Air Filter, 13-9/32 x 2-25/32 in. (PA2002)
- BALDWIN FILTERS Air Filter, 4-23/32 x 1-31/32 in. (PA3959)
- BALDWIN FILTERS Air Filter, Panel, 7-9/32" H, 8-13/32" W (PA32003)
- BALDWIN FILTERS Air Filter, 14-1/8in. L x 4-1/8in. dia. (RS5750)
- BALDWIN FILTERS Air Filter, 8-1/8 x 12-31/32 in. (RS5456)
- Baldwin Filters Automotive Engine Air Filters