Shop All Automotive Tool Parts
Baldwin Filters
Fiber Washer, Washer, ES3063
Mfr # ES3063
Zoro # G2351301
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/64 in L, 21/64 in Inside dia, 9/16 in Outside dia
- Width 3/64 in
- Material Fiber
- Compatible Fluid Type Fuel
- Inside Diameter 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # ES3063
- Zoro # G2351301
- UPC # 791440033528
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Width | 3/64 in |
Inside Diameter | 21/64 in |
Outside Diameter | 9/16 in |
Details
Item | Washer |
Type | 3/64 in L, 21/64 in Inside dia, 9/16 in Outside dia |
Material | Fiber |
Compatible Fluid Type | Fuel |
Product Type | Washer |
Compatible Product Type | Fuel Filter |
Description
Washer, Material Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLIAN ACU S5HD i-Series DC Powered w/WiFi (BP-T901P)
- TURTLE WAX Headlight Lens Restoration Kit (T240KT)
- SKF NBR, single lip, grease seal, Bore-Tite (20044)
- WAI GLOBAL Voltage Regulators, IN440 (IN440)
- FIREPOWER Series Acetylene Cutting Tips, 150/250 (FPW0387-0147)
- K-TOOL INTERNATIONAL Cotter Pin Assortment, 144 Piece (KTI00078)
- SUR&R Banjo Fitting, M14-1.50 Thread Size (PS2305)
- SEACHOICE Pump Blast Air Horn Lrg (46311)
- MAYHEW Cold Chisel, 70-5/16 (MAY10201)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 18Mm (BRMBC18MM)
- K-TOOL INTERNATIONAL Vinyl Face Backing Sander Pad, 6" (KTI85696)
- Baldwin Filters Automotive Tool Parts