Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Fiber Gasket, Gasket, G144
Mfr # G144
Zoro # G2353027
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/16 in
- Outside Dia. 6 3/64 in
- Inside Dia. 5 49/64 in
- Material Fiber
- Outside Diameter 6 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G144
- Zoro # G2353027
- UPC # 791440030961
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Height | 1/16 in |
Outside Dia. | 6 3/64 in |
Inside Dia. | 5 49/64 in |
Outside Diameter | 6 3/64 in |
Inside Diameter | 5 49/64 in |
Width | 1/16 in |
Details
Item | GASKET |
Material | Fiber |
Compatible Product Type | Oil Filter |
Product Type | Gasket |
Compatible Fluid Type | Oil |
Description
Gasket, Outside Dia. 6 3/64 in, Material Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mirror- 10.5- Ss- Cross-Over Convex Assy, 28493 (28493)
- LANG TOOLS Wheel Stud Installer with Rethreaders (802)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY CARHARTT SEATSAVER SECOND ROW-CARHARTT GRAV (SSC8493CAGY)
- BOATBUCKLE G2 Retractable Bow Tie-Down - 2"-43" (F14220)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G307 (G307)
- BALDWIN FILTERS Buna N Gasket, Gasket, G296 (G296)
- BALDWIN FILTERS Cork Neoprene Cover Gasket, Gasket, G274 (G274)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G385 (G385)
- BALDWIN FILTERS Buna N Gasket, Gasket, G299 (G299)
- BALDWIN FILTERS Fiber Gasket, Gasket, G253-A (G253-A)
- SKF Shaft Seal, 3-1/4 x 4-1/4 x 3/8", CRW1, Nitrile (32393)
- Baldwin Filters Automotive Engine Gaskets & Seals