Shop All Automotive Engine Air Filters
Baldwin Filters
Engine Air Panel Elements, 8-3/4 in W
Mfr # PA10088
Zoro # G1772361
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Element
- Air Filter Design Rectangular
- Element Only - Automotive Filters Yes
- Height 1 27/32 in
- Width 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA10088
- Zoro # G1772361
- UPC # 791440109889
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1 27/32 in |
Width | 8 3/4 in |
Length | 9 9/16 in |
Overall Height | 1 27/32 in |
Overall Length | 9 9/16 in |
Overall Width | 8 3/4 in |
Details
Air Filter Type - Automotive | Engine Air Element |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | Yes |
Item | Air Panel Element |
Includes | Gaskets |
Product Type | Engine Air Filter |
Description
Air Panel Element, Air Filter Type - Automotive Engine Air Element, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 27/32 in, Width 8 3/4 in, Length 9 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRAC Universal Conventional Mirror Assembly (603862)
- HOLLEY CARB KIT (37-119)
- BALDWIN FILTERS Lube Filter, Element Only, 1-27/32in. L (P9602)
- REMA TIP TOP 10/BOX PC-3 5/16" Injury Combi Units (PC-3)
- BALDWIN FILTERS Air Filter, 7-3/16 x 14-3/8 in. (PA2579)
- BALDWIN FILTERS Air Filter Element, 3-5/16 x 12-11/16 in. (RS3543)
- BALDWIN FILTERS Air Filter, 12-13/32 x 19-1/32 in. (RS3514)
- BALDWIN FILTERS Air Filter, 8-27/32" L, 7-27/32" W, 13/32"H (PA30269)
- BALDWIN FILTERS Air Filter, 9-3/8 x 2-3/32 in. (PA4429)
- BALDWIN FILTERS Air Filter, 9-1/16 x 3-5/8 in. (PA602)
- BALDWIN FILTERS Air Filter, 9-17/32 x 16-15/32 in. (RS4861)
- Baldwin Filters Automotive Engine Air Filters