Shop All Automotive Engine Air Filters
Baldwin Filters
Engine Air Filter, Square Design
Mfr # PA32001
Zoro # G1196350
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Square
- Element Only - Automotive Filters Yes
- Height 8 3/32 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA32001
- Zoro # G1196350
- UPC # 791440106819
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 8 3/32 in |
Width | 10 in |
Length | 10 13/16 in |
Overall Length | 10 13/16 in |
Overall Width | 10 in |
Overall Height | 8 3/32 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Square |
Element Only - Automotive Filters | Yes |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Filter Design | Channel Flow |
Includes | Gasket |
Shape | Square |
Features | Prevents Airborne Contaminants from reaching the Combustion Chamber |
Media Material | Cellulose, Paper |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Use Location | Engine |
Compatible Vehicle Make | International |
Product Type | Engine Air Filter |
Compatible with Manufacturer Model Number | 4300, 4300LP, 4400 |
Compatible Manufacturer Part Number | 4300, 4300LP, 4400 |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Square, Element Only - Automotive Filters Yes, Height 8 3/32 in, Width 10 in, Length 10 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS TOYOTA CAMRY (WITHOUT NAV) 2002-2006 (99-8231)
- HOLLAND BAR STOOL CO 31 1/4 x 11 Indiana Tire Cover (TCLGIndnaUBK)
- LUMAPRO Miniature Lamp, 47, 1.0W, T3 1/4, 6.3V, PK10 (47-10PK)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, T (2548)
- BALDWIN FILTERS Air Filter, 12-1/2 x 22-1/4 in. (PA2614)
- BALDWIN FILTERS Air Filter, 10-1/2 x 11-7/8 in. (PA2820)
- BALDWIN FILTERS Air Filter, 7 x 9-1/4 in. (PA1769)
- BALDWIN FILTERS Air Filter, 7-15/16 x 3-13/16 in. (PA4781)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- BALDWIN FILTERS Air Filter, 18-5/16" H x 18-5/16" L (RS30062)
- MOTORCRAFT ELEMENTASY-AIRCLEANER (FA1950)
- Baldwin Filters Automotive Engine Air Filters