Shop All Automotive Engine Air Filters
Baldwin Filters
Engine Air Filter, Panel Design
Mfr # PA10046
Zoro # G1196280
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Panel
- Element Only - Automotive Filters Yes
- Height 2 17/32 in
- Width 7 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA10046
- Zoro # G1196280
- UPC # 791440105768
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Dimensions
Height | 2 17/32 in |
Width | 7 13/32 in |
Length | 8 3/16 in |
Overall Width | 7 13/32 in |
Overall Height | 2 17/32 in |
Overall Length | 8 3/16 in |
Details
Air Filter Type - Automotive | Engine Air Filter |
Air Filter Design | Panel |
Element Only - Automotive Filters | Yes |
Description/Special Features | Air Element |
Item | Automotive Air Filter |
Includes | Foam Pad |
Filter Design | Panel |
Features | Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants |
Shape | Rectangular |
Product Type | Engine Air Filter |
Fit Type | Vehicle Specific |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Fiat, Jeep, Ram |
Use Location | Engine |
Compatible Vehicle Type | Buses |
Standards | ISO 9001:2015 |
Compatible with Manufacturer Model Number | 500X |
Compatible Manufacturer Part Number | 500X |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 2 17/32 in, Width 7 13/32 in, Length 8 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 55548 (55548)
- GATES G-Force RedLine CVT Belts 28R3636 OEM 0823496 1 9/32" x 37 1/2" (28R3636)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 5.5ft., Black (300-CB26B)
- WAI GLOBAL ALT NIPPO 12V 50A (12476N)
- BALDWIN FILTERS Air Filter, 8-3/8 x 5-27/32 in. (PA2575)
- BALDWIN FILTERS Air Filter, Panel, 15-1/4 in. L (PA30086)
- BALDWIN FILTERS Air Filter, 15-5/16 x 15-5/16 in. (PA5302)
- BALDWIN FILTERS Air Filter, 6 x 8-9/16 in. (PA653)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-9/16 in. (PA2674)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (LL1630-2)
- BALDWIN FILTERS Air Filter, 2-1/8 x 7-27/32 in. (PA4896)
- Baldwin Filters Automotive Engine Air Filters