Shop All Cabin Air Filters
Baldwin Filters
Element Cab Air Filter, 4-3/16 x 1-3/32in
Mfr # PA5618
Zoro # G5120026
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 1 3/32 in
- Width 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA5618
- Zoro # G5120026
- UPC # 791440090194
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 1 3/32 in |
Width | 4 3/16 in |
Length | 24 13/32 in |
Overall Height | 1 3/32 in |
Overall Width | 4 3/16 in |
Overall Length | 24 13/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Description/Special Features | Cab Air Filter Element |
Item | Automotive Air Filter |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Compatible Vehicle Type | Buses, Construction Equipment |
Use Location | Cabin |
Standards | ISO 9001:2015 |
Media Material | Cellulose, Paper |
Compatible Vehicle Make | Bobcat |
Product Type | Cabin Air Filter |
Fit Type | Vehicle Specific |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/32 in, Width 4 3/16 in, Length 24 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kg4040 - 1982-1992 Chevrolet Camaro T-Top Side Seal Kit (KG4040)
- INSTALLBAY BY METRA 18-Gauge Blue Primary Wire, 500' Spool (PWBL18500)
- GROTE Low Beam Headlamp (84591)
- GILA Gila CS78 Smoke Glare Control Window Film (5267703)
- BALDWIN FILTERS Air Filter, 12-19/32in. L x 5-1/8in. W (PA30006)
- BALDWIN FILTERS Air Filter, Element, Panel, 20in. L (PA5757)
- BALDWIN FILTERS Air Filter, 9-9/16 x 2-9/16 in. (PA3781)
- BALDWIN FILTERS Air Filter, 4-13/16 x 1-3/4 in. (PA5310)
- BALDWIN FILTERS Air Filter, 9 x 2-9/16 in. (PA3804)
- BALDWIN FILTERS Air Filter, 6 x 2-9/16 in. (PA2619)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1255C)
- Baldwin Filters Cabin Air Filters