Shop All Cabin Air Filters
Baldwin Filters
Element Air Filter, 8-21/32 x 2-13/16 in.
Mfr # PA5621
Zoro # G5066336
product price: $94.65
/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Cabin Air Filter
- Air Filter Design Rectangular
- Element Only - Automotive Filters No
- Height 2 13/16 in
- Width 8 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PA5621
- Zoro # G5066336
- UPC # 791440090224
- Country of Origin Taiwan, Province of China
- Category Cabin Air Filters
Dimensions
Height | 2 13/16 in |
Width | 8 21/32 in |
Length | 13 9/32 in |
Overall Height | 2 13/16 in |
Overall Length | 13 9/32 in |
Overall Width | 8 21/32 in |
Details
Air Filter Type - Automotive | Cabin Air Filter |
Air Filter Design | Rectangular |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Gasket |
Description/Special Features | Cab Air Element with Handle |
Filter Design | Panel |
Features | Prevent Contaminants and Pollutants from entering the Cabin Area |
Shape | Rectangular |
Product Type | Cabin Air Filter |
Compatible Vehicle Make | Fiat-Hitachi, Hitachi, John Deere |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Use Location | Cabin |
Media Material | Cellulose, Paper |
Compatible Vehicle Type | Buses |
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 13/16 in, Width 8 21/32 in, Length 13 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-3/4 in. (R40-200/275)
- ECCO Strobe Beacon, Amber, 5" H (6550A)
- TIMKEN Timken Iso Metric Bearing Assembly, 32206M (32206M)
- S.U.R. & R. AUTO PARTS 1/4" UltraBEND Brake Line 50' (SRRBR-EZ200-50)
- BALDWIN FILTERS Air Filter, 11-23/32 x 2-9/16 in. (PA5300)
- BALDWIN FILTERS Air Filter, 6-7/8 x 12-13/32 in. (PA4644)
- BALDWIN FILTERS Air Filter, 6-1/2 x 1-3/4 in. (PA3900)
- BALDWIN FILTERS Air Filter Element, 11-9/16 x 1-1/8 in. (PA4681)
- BALDWIN FILTERS Air Filter, 7-1/4 x 31/32 in. (PA4985)
- BALDWIN FILTERS Air Filter, Element Only, Panel, 4-13/32inW (PA5739)
- DORMAN Cabin Air Filter Cover, 259-100 (259-100)
- Baldwin Filters Cabin Air Filters