Shop All Coolant Filters
Baldwin Filters
Dual Coolant Filter Base
Mfr # CFB8784
Zoro # G5868161
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 3/16 in
- Height 2 17/32 in
- For Use With All Coolant Filters 11/16-16 Thread
- Includes (2) Brass Plugs
- Accessory Type Dual Coolant Filter Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # CFB8784
- Zoro # G5868161
- UPC # 791440092945
- Country of Origin China
- Category Coolant Filters
Dimensions
Length | 8 3/16 in |
Height | 2 17/32 in |
Thread Size | 11/16"-16 |
Overall Height | 2 17/32 in |
Inlet Connection Size | 3/8-18 in |
Outlet Connection Size | 3/8-18 in |
Overall Length | 8 3/16 in |
Details
Item | Coolant Filter Base |
For Use With | All Coolant Filters 11/16-16 Thread |
Includes | (2) Brass Plugs |
Accessory Type | Dual Coolant Filter Base |
Inlet Connection Type | NPT |
Product Type | Coolant Filter Base |
Compatible Filter Type | Coolant Filter |
Outlet Connection Type | NPT |
Description
Coolant Filter,Base,Length (In.) 8-1/2,Width (In.) 3-5/16,Height (In.) 4-7/16,Outside Dia. (In.) 3-21/32,Inlet (In.) 3/8-18,Outlet (In.) 3/8,For Use With All Coolant Filters 11/16-16 Thread,Includes Threaded Stud: 11/16-16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- HORIZON TOOL Offset U-Joint Snap Ring Plier (48)
- STA-LUBE Synthetic Brake/Caliper Grease, 12 Wt Oz (SL3303)
- CRC 5 gal. Brake Parts Cleaner Pail (05086)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5071)
- BALDWIN FILTERS Hydraulic Filter, Spin-On Design, 4" O.D. (B40050)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 3-23/32" O.D. (B40056)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo (BK6094)
- BALDWIN FILTERS Coolant Test Kit, Test Kit, CTK5029 (CTK5029)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5141)
- DONALDSON Coolant Filter (P554075)
- Baldwin Filters Coolant Filters