Shop All Parts Washers & Accessories
Baldwin Filters
Disposable 100 Micron Filter Cartridge
Mfr # 1047874
Zoro # G1805636
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Particles
- Material Polypropylene
- Color Black
- Accessory Type Disposable 100 Micron Filter Cartridge
- Compatible Parts Washer Manufacturer Model Number Zep Filter System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # 1047874
- Zoro # G1805636
- UPC # 723783210885
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Removes | Particles |
Material | Polypropylene |
Color | Black |
Item | Filter Cartridge |
Accessory Type | Disposable 100 Micron Filter Cartridge |
Compatible Parts Washer Manufacturer Model Number | Zep Filter System |
Product Type | Filter Cartridge |
Filter Type | Cartridge |
For Washer Type | Parts Washer |
For Solution Base Type | Solvent-Based |
Compatible with Brand | Zep |
Description
Filter Cartridge, Product Type Filter Cartridge, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Filter System, Compatible Parts Washer Grainger Part Number 43NR92, 43NR93, 43NR94, 54ZR97, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color Black, Filter Type Cartridge, Material Polypropylene, Removes Particles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Forward And Reverse Relay (24452-BX)
- ILC Replacement for Interstate U2200 226ah Battery (U2200 226AH BATTERY INTERSTATE)
- ZEROSTART Cab & Cargo Heater Model 100 - 24V , 17,500 Btu, 5/8in. 16Mm Hose, Rear Top Connections (7000103)
- DORMAN Battery Terminal Bolt, 64740 (64740)
- SMARTWASHER GFCI Adapter 110V (1000072)
- BUILD-ALL Parts Washer, Sill Mounted, Drop-in Recirculating 170 GPH Pump, Metal Housing, Metal Flex Hose (MP170)
- OIL EATER Brush Kit (AOPW265A6)
- OIL EATER Parts Washer Kit, 50 Microns Type, 12" H (AOPW265A7)
- WALTER SURFACE TECHNOLOGIES Parts Washer Clean Solution, 5.2 gal (55A007)
- WESTWARD Parts Washer, 20 Gal, L 28-13/64 x W 19 In (4KTV6)
- BUILD-ALL Parts Washer, Super 48, Heavy Duty Base Mounted Parts Cleaner for Solvents (SUP-48)
- Baldwin Filters Parts Washers & Accessories