Shop All Fuel Filters
Baldwin Filters
Diesel Filter, Cartridge, 3-3/8in. L
Mfr # PE5272
Zoro # G9502306
original price:
$53.25
10% off
new price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With Freightliner A0001420089, A0001420289; Mercedes Benz A0001420089, A0001420289
- Fuel Type Diesel
- Length 3 3/8 in
- Outside Dia. 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PE5272
- Zoro # G9502306
- UPC # 791440094925
- Country of Origin Taiwan, Province of China
- Category Fuel Filters
Dimensions
Length | 3 3/8 in |
Outside Dia. | 1 11/16 in |
Height | 3 3/8 in |
Overall Height | 3 3/8 in |
Outside Diameter | 1 11/16 in |
Inside Diameter | 1 1/32 in |
Details
Filter Design | Cartridge |
For Use With | Freightliner A0001420089, A0001420289; Mercedes Benz A0001420089, A0001420289 |
Fuel Type | Diesel |
Item | Diesel Filter |
Description/Special Features | Urea Diesel Exhaust Fluid Filter in Plastic Shell |
Includes | O-Ring |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Vehicle Make | Freightliner, Mercedes-Benz, Western Star |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Diesel Exhaust Fluid |
Product Type | Diesel Exhaust Fluid Filter |
Fit Type | Vehicle Specific |
Description
Diesel Filter, Filter Design Cartridge, Urea Diesel Exhaust Fluid Filter in Plastic Shell, Height 3 3/8 in, Length 3 3/8 in, Outside Dia. 1 11/16 in, Includes O-Ring, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD-5850 Hydraulic Air Rivet Gun 0.18 in. (ATD-5850)
- DAYCO Radiator Hose, ID 5 1/2 In, OD 5.9 In (75550GL)
- WVE Vapor Canister Purge Solenoid, Wve 2M1480 (2M1480)
- SPRINGFIELD MARINE Springfield Marine 1100021-L1 Trac-Lock Pedestal Swivel - Locking, 2-7/8", 6 Pack (1100021-L1)
- BALDWIN FILTERS Fuel Filter, 4-7/16 x 3-15/32 x 4-7/16 In (BF884)
- BALDWIN FILTERS Fuel Filter, Element Only, 4-15/32" L (BF46113-D)
- BALDWIN FILTERS Fuel Filter, 7-3/32 x 2-7/32 x 7-3/32 In (BF7668)
- BALDWIN FILTERS Fuel Filter, 6-1/8 x 3-1/32 x 6-1/8 In (BF587)
- BALDWIN FILTERS Fuel Filter Element Kit, 3-5/16 In (PF7812 KIT)
- BALDWIN FILTERS Fuel Filter, 10-1/32x3-23/32x10-1/32 In (BF1378-SPS)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-13/32" L (BF5813-O)
- Baldwin Filters Fuel Filters