Shop All Coolant Filters
Baldwin Filters
Diesel Exhaust Fluid Filter, 3-23/32" L
Mfr # PE17000
Zoro # G1196253
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Diesel Exhaust
- Filter Design Cartridge
- Length 3 23/32 in
- Outside Dia. 1 3/4 in
- Description/Special Features Diesel Exhaust Fluid Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # PE17000
- Zoro # G1196253
- UPC # 791440105515
- Country of Origin United States
- Category Coolant Filters
Dimensions
Length | 3 23/32 in |
Outside Dia. | 1 3/4 in |
Width | 1 3/4 in |
Height | 3 23/32 in |
Inside Dia. | 29/32 in |
Overall Height | 3 23/32 in |
Inside Diameter | 29/32 in |
Outside Diameter | 1 3/4 in |
Details
Item | Diesel Exhaust Fluid Filter |
Fluid Type | Diesel Exhaust |
Filter Design | Cartridge |
Description/Special Features | Diesel Exhaust Fluid Filter |
Includes | (2) O-Rings, Plug and Filter Removal Tool |
Compatible Fluid Type | Diesel Exhaust Fluid |
Product Type | Diesel Exhaust Fluid Filter |
Standards | ISO 9001:2015 |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines |
Compatible Vehicle Make | Autocar, Blue Bird, DAF, Ford, Foton, Freightliner, Heuliez, Hino, Navistar, Isuzu, Iveco, Kenworth, Mack, Peterbilt, R.V.I, Solaris, Spartan, Volvo, Western Star |
Fit Type | Vehicle Specific |
Description
Diesel Exhaust Fluid Filter, Filter Design Cartridge, Diesel Exhaust Fluid Filter, Height 3 23/32 in, Length 3 23/32 in, Width 1 3/4 in, Outside Dia. 1 3/4 in, Inside Dia. 29/32 in, Includes (2) O-Rings, Plug and Filter Removal Tool, Thread Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 XTP Single Color, 6 LEDs, Green/Green (XTP6GG)
- ASTRO PNEUMATIC ADJ NON MARRING PRECISION PANEL CLIP PLI (AO9581)
- BANDO Auto Serpentine Belt, 8Pk2065 (8PK2065)
- MEVOTECH 08-11 Land Rover Lr2:Rear S-Bar Link Kit, Ms108155 (MS108155)
- BALDWIN FILTERS Dual Coolant Filter Base (CFB8784)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5176)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5072)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-15/32 In (B5087)
- BALDWIN FILTERS Coolant Filter, 3-21/32 x 5-9/32 In (P5092)
- BALDWIN FILTERS Hydraulic Filter, Spin-On Design, 4" O.D. (B40050)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5140)
- Baldwin Filters Coolant Filters