Shop All Automotive Engine Air Filters
Baldwin Filters
Crankcase Emission Absorber, 6-1/2 x 32in
Mfr # V1560
Zoro # G1117977
$60.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Crankcase Emisson Absorber Filter
- Air Filter Design Element Only, Round
- Element Only - Automotive Filters Yes
- Height 32 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # V1560
- Zoro # G1117977
- UPC # 791440062580
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 32 in |
Width | 6 1/2 in |
Length | 32 in |
Outside Dia. | 6 1/2 in |
Inside Diameter - Bottom | 3 3/4 in |
Overall Height | 32 in |
Outside Diameter - Bottom | 6 1/2 in |
Details
Air Filter Type - Automotive | Crankcase Emisson Absorber Filter |
Air Filter Design | Element Only, Round |
Element Only - Automotive Filters | Yes |
Includes | 3 3/4 in Gasket |
Description/Special Features | Crankcase Emission Absorber |
Item | Automotive Air Filter |
Filter Design | Cartridge |
Type | Element |
Features | Reduce Blow-By |
Shape | Round |
Standards | ISO 9001:2015 |
Product Type | Crankcase Ventilation Filter |
Media Material | Cellulose, Paper |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Crankcase Emisson Absorber Filter, Air Filter Design Element Only, Round, Element Only - Automotive Filters Yes, Height 32 in, Width 6 1/2 in, Length 32 in, Outside Dia. 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1 Inch Forged 360° Rotating 55° Angled D-Ring With Weld-On Mounting Bracket (B52)
- SHOP-VAC 1-1/4" X 8 FT HOSE* (HV9056500)
- WEATHERTECH No Drill Mudflaps (110137-120137)
- SKF Shaft Sleeve, Dia. 2.249 to 2.255 In (99225)
- BALDWIN FILTERS Air Filter, 4-1/4 to 6-1/4 x 1-7/16 in. (PA4570)
- BALDWIN FILTERS Air Filter, 5-3/4 x 2-9/16 in. (PA696)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BALDWIN FILTERS Air Breather, Can-Type Filter Design (CV15000)
- BALDWIN FILTERS Air Filter, 10-3/8 x 12-1/2 in. (PA2371)
- BALDWIN FILTERS Air Filter (RS30273)
- BALDWIN FILTERS Air Filter, 8-5/8 x 2-3/8 in. (PA4184)
- Baldwin Filters Automotive Engine Air Filters