Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Cover Gasket, Length 15/64 In
Mfr # G309-B
Zoro # G0858977
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8 15/32 in
- Material Buna-N
- Height 15/64 in
- Outside Dia. 8 31/32 in
- Compatible Product Type Oil Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G309-B
- Zoro # G0858977
- UPC # 791440032040
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Inside Dia. | 8 15/32 in |
Height | 15/64 in |
Outside Dia. | 8 31/32 in |
Width | 15/64 in |
Outside Diameter | 8 31/32 in |
Inside Diameter | 8 15/32 in |
Details
Item | Gasket |
Material | Buna-N |
Compatible Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Product Type | Gasket |
Description
Gasket, Outside Dia. 8 31/32 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-1/32 x 25/32 in. (PA4987)
- STAR BRITE Treatment-Water 8Oz, #097008 (097008)
- JABSCO Sliding Vane Diesel Transfer Pump 9 Gpm 24V (23870-1300)
- GATES Auto V-Belt, Industry Number K080740HD (K080740HD)
- BALDWIN FILTERS Buna N Molded Gasket, Gasket, G286-C (G286-C)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G240 (G240)
- BALDWIN FILTERS Caterpillar Gasket, Gasket, 4L-8212-R (4L-8212-R)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G307 (G307)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- BALDWIN FILTERS Caterpillar Gasket, Gasket, 7B-7635 (7B-7635)
- SKF Shaft Seal, 1-3/4 x 2-1/4 x 3/16", HM14, NBR (17240)
- Baldwin Filters Engine Gaskets, Seals & O-Rings