Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Cork Gasket, Gasket, G183
Mfr # G183
Zoro # G2352878
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 3/4 in
- Material Cork
- Inside Dia. 3 1/4 in
- Height 1/8 in
- Product Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G183
- Zoro # G2352878
- UPC # 791440002265
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Outside Dia. | 3 3/4 in |
Inside Dia. | 3 1/4 in |
Height | 1/8 in |
Inside Diameter | 3 1/4 in |
Width | 1/8 in |
Outside Diameter | 3 3/4 in |
Details
Item | Gasket |
Material | Cork |
Product Type | Gasket |
Compatible Product Type | Transmission Filter |
Compatible Fluid Type | Transmission Fluid |
Description
Gasket, Outside Dia. 3 3/4 in, Material Cork
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Pressure Tester Adapter Kit, 21 Pieces (FPT290)
- MANN FILTER Fuel Filter Oem 05-14 Vag Various, Pu936/1X (PU936/1X)
- AUTOBEST 02-06 Honda Crv-Rl 2.4L Fuel Strainer, F328S (F328S)
- ILC Replacement for Bulbrite 15a15f/12 replacement light bulb lamp (15A15F/12 BULBRITE)
- BALDWIN FILTERS Gasket Kit for Dahl Model 100,100-GK (100-GK)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- BALDWIN FILTERS Fiber Gasket, Gasket, G143 (G143)
- BALDWIN FILTERS Buna N Gasket, Gasket, G296 (G296)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G171 (G171)
- FEL-PRO Karropak Sheet Material, 3195 (3195)
- Baldwin Filters Engine Gaskets, Seals & O-Rings