Shop All Coolant Filters
Baldwin Filters
Coolant Test Kit, Test Kit, CTK5029-M
Mfr # CTK5029-M
Zoro # G2372702
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) Test Strips, Carrying Case, Color Chart, Extraction Pipet, Sample Vial
- Product Type Fleet Strip Coolant Test Kit
- Compatible Product Type Buses, Trucks
- Features Supplemental Coolant Additives can be used Instead of Coolant Filters to Replenish the Cooling System when Depleted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # CTK5029-M
- Zoro # G2372702
- UPC # 791440079144
- Country of Origin United States
- Category Coolant Filters
Details
Item | Coolant Test Kit |
Includes | (50) Test Strips, Carrying Case, Color Chart, Extraction Pipet, Sample Vial |
Product Type | Fleet Strip Coolant Test Kit |
Compatible Product Type | Buses, Trucks |
Features | Supplemental Coolant Additives can be used Instead of Coolant Filters to Replenish the Cooling System when Depleted |
Description
Coolant Test Kit, Product Type Fleet Strip Coolant Test Kit, Compatible Product Type Buses, Trucks, Features Supplemental Coolant Additives can be used Instead of Coolant Filters to Replenish the Cooling System when Depleted, Display Type Not Applicable, Includes (50) Test Strips, Carrying Case, Color Chart, Extraction Pipet, Sample Vial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Electric Fuel Pump, 69133 (69133)
- TRICAM INDUSTRIES 3 Step STL Stepstool (RMS-3)
- ABRAMS 6" Oval - 24 LED White Back Up Reverse Trailer Light (TTL-O24-W)
- ILB GOLD Replacement For Nissan, 22433-10W00 Ignition Coil (22433-10W00 IGNITION COIL)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5073)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5074)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-7/16 In (BW5183)
- BALDWIN FILTERS Dual Coolant Filter Base (CFB8784)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5070)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-13/32 In (BW5086)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5076)
- Baldwin Filters Coolant Filters