Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 5-7/16in.Lx3-11/16in.dia.
Mfr # BW21000
Zoro # G1582939
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters M16 x 1.5mm
- Length 5 7/16 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BW21000
- Zoro # G1582939
- UPC # 791440097483
- Country of Origin Mexico
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | M16 x 1.5mm |
Length | 5 7/16 in |
Outside Dia. | 3 11/16 in |
Height | 5 7/16 in |
Outside Diameter | 3 11/16 in |
Overall Length | 5 7/16 in |
Overall Height | 5 7/16 in |
Thread Size | M16-1.5 |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Includes | I. Gasket |
Description/Special Features | Coolant Spin-on without Chemicals |
Compatible Fluid Type | Coolant |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on without Chemicals, Height 5 7/16 in, Length 5 7/16 in, Outside Dia. 3 11/16 in, Includes I. Gasket, Thread Size M16-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.490 in. to 1.496 in. (99147)
- LIFT-ALL Adj Chain Sling, G100, 3/8X10 ft w/Latch (30005LG10)
- AGS A/C Condenser Repair End - 3/8 External Male O-Ring (ACR-033)
- WIX FILTERS LIQUID COOLING SYSTEM TREATMENT ONE PINT (24056)
- BALDWIN FILTERS Diesel Exhaust Fluid Filter, 3-23/32" L (PE17000)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-13/32 In (BW5137)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5070)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5073)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5082)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5076)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5142)
- Baldwin Filters Coolant Filters