Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-3/4 x 5-15/32 In
Mfr # B5087
Zoro # G3316573
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters M36 x 2.0mm
- Length 5 15/32 in
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B5087
- Zoro # G3316573
- UPC # 791440058262
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | M36 x 2.0mm |
Length | 5 15/32 in |
Outside Dia. | 3 3/4 in |
Height | 5 15/32 in |
Width | 3 3/4 in |
Overall Height | 5 15/32 in |
Thread Size | M36 x 2.0 |
Outside Diameter | 3 3/4 in |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Micron Rating | 25 |
Includes | Furnished Gasket |
Description/Special Features | Coolant Spin-on without Chemicals |
For Use With | Cummins Engines |
Product Type | Coolant Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Nominal Filter Rating | 25 micron |
Absolute Filter Rating | 60 micron |
Compatible Vehicle Make | Cummins |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Compatible Fluid Type | Coolant |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on without Chemicals, Micron Rating 25, Height 5 15/32 in, Length 5 15/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes Furnished Gasket, For Use With Cummins Engines, Thread Size M36 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG NF RETHREADER TAP 7pc SET (KH2592)
- BALDWIN FILTERS Fuel Filter, 6-5/8 x 3-15/16 x 6-5/8 In (PF594)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads Truck Tire, 10oz Bag, PK24 (20463C)
- RECON 07-13 SILVERADO/SIERRA 2500/3500 CAB ROOF LIGHTS AMBER LENS BLACK BASE (264156AM)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5071)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5075)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5176)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5141)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5073)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5200)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5178)
- Baldwin Filters Coolant Filters