Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 7-5/32 In
Mfr # BW5076
Zoro # G0509144
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 7 5/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BW5076
- Zoro # G0509144
- UPC # 791440027008
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 7 5/32 in |
Outside Dia. | 3 11/16 in |
Height | 7 5/32 in |
Width | 3 11/16 in |
Thread Size | 11/16"-16 |
Overall Height | 7 5/32 in |
Outside Diameter | 3 11/16 in |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTA PLUS Formula, Micron Rating 20, Height 7 5/32 in, Length 7 5/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 23 Units BTA PLUS, G381-A Integral Gasket, For Use With Cummins Engines, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Engine Oil, Hi Mileage, 10W-30, 5 Qt. (MAG67180)
- PERFORMANCE TOOL 4Ga 20Ft Copper Jumper Cables Battery Jumper, W1667 (W1667)
- BALDWIN FILTERS Fuel Filter, 6-1/16 x 3-3/16 x 6-1/16 In (BF9892-D)
- REESE Hitch Ball, 2 In (7029020)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5134)
- BALDWIN FILTERS Coolant Test Kit, Test Kit, CTK5029 (CTK5029)
- BALDWIN FILTERS Diesel Exhaust Fluid Filter, 3-23/32" L (PE17000)
- BALDWIN FILTERS Coolant Filter, 3-21/32 x 5-9/32 In (P5092)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5075)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo (BK6094)
- DONALDSON DBB8777, CS SPIN-ON (DBB8777)
- Baldwin Filters Coolant Filters