Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 5-3/8 In
Mfr # BW5138
Zoro # G2106842
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BW5138
- Zoro # G2106842
- UPC # 791440027077
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Height | 5 3/8 in |
Width | 3 11/16 in |
Overall Height | 5 3/8 in |
Thread Size | 11/16"-16 |
Outside Diameter | 3 11/16 in |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Micron Rating | 20 |
Description/Special Features | Coolant Spin-on with BTE Formula |
Includes | 6 Units BTE, G381-A Integral Gasket |
For Use With | Komatsu Equipment |
Media Material | Cellulose |
Compatible Fluid Type | Coolant |
Nominal Filter Rating | 20 micron |
Absolute Filter Rating | 45 micron |
Standards | ISO 9001:2015 |
Product Type | Coolant Filter |
Compatible Vehicle Make | Komatsu |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 20, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 6 Units BTE, G381-A Integral Gasket, For Use With Komatsu Equipment, Thread Size 11/16 In.-16
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 2-Rider Reflective Tube Tow Rope, 60' (86739)
- PERFORMANCE TOOL Self-Adjust Oil Filter Pliers (W54312)
- RACOR Racor Spin-On Elements, 3.63", S3201T (S3201T)
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK5 (5777-005B)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 3-23/32" O.D. (B40056)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5074)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5082)
- BALDWIN FILTERS Coolant Test Kit, Test Kit, CTK5029 (CTK5029)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5075)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-11/32 In (BW5139)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5140)
- Baldwin Filters Coolant Filters