Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 5-3/8 In
Mfr # BW5082
Zoro # G2498212
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BW5082
- Zoro # G2498212
- UPC # 791440043107
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 5 3/8 in |
Thread Size | 11/16"-16 |
Overall Height | 5 3/8 in |
Outside Diameter | 3 11/16 in |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTA PLUS Formula, Micron Rating 20, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 4 Units BTA PLUS, G381-A Integral Gasket, For Use With International Equipment, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Fuel Filter, Water Separator Spin-On Twist&Drain, P551122 (P551122)
- GENUINE Oil Drain Plug 18X1.5Mm Oem Drain Plug Oem, 90021900930 (90021900930)
- ECCO Strobe Light, 6 LED, Clear Lens (ED5051AW)
- ROADMASTER 2005-2010 JEEP GRAND CHEROKEE; 06-10 COMMANDER TOW BAR MNTG BRKT KIT (1427-3)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5072)
- BALDWIN FILTERS Coolant Filter, 3-21/32 x 5-9/32 In (P5092)
- BALDWIN FILTERS Diesel Exhaust Fluid Filter, 3-23/32" L (PE17000)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5091)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5076)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5089)
- DONALDSON Coolant Filter, Spin-On, P554071 (P554071)
- Baldwin Filters Coolant Filters