Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 5-3/8 In
Mfr # BW5073
Zoro # G3501827
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 5 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BW5073
- Zoro # G3501827
- UPC # 791440026971
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 5 3/8 in |
Outside Dia. | 3 11/16 in |
Height | 5 3/8 in |
Width | 3 11/16 in |
Thread Size | 11/16"-16 |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/8 in |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTA PLUS Formula, Micron Rating 20, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 8 Units BTA PLUS, G381-A Integral Gasket, For Use With Cummins Engines, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARS LEAKS Cooling System Repair Fluid, 16.9oz. (1150)
- MEVOTECH Mevotech Lateral Link Rear Upper, Cms251241 (CMS251241)
- CROOKED CREEK Crooked Creek C10355 Wood Paddle - 5.5' (50434)
- ECCO Flood Light, LED, 2-13/16" D (EW2421)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5074)
- BALDWIN FILTERS Coolant Test Kit, Test Kit, CTK5029 (CTK5029)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5142)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- BALDWIN FILTERS Coolant Filter, 3-21/32 x 5-9/32 In (P5092)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-11/32 In (BW5139)
- FLEETGUARD Coolant Filter, WF2071 (WF2071)
- Baldwin Filters Coolant Filters