Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 5-13/32 In
Mfr # BW5250
Zoro # G5621971
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 5 13/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BW5250
- Zoro # G5621971
- UPC # 791440060050
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Height | 5 13/32 in |
Width | 3 11/16 in |
Overall Width | 3 11/16 in |
Overall Height | 5 13/32 in |
Outside Diameter | 3 11/16 in |
Overall Length | 5 13/32 in |
Thread Size | 11/16" |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Micron Rating | 25 |
Includes | Flow Control Orifice That Meters Flow Of Coolant Through Filter to Allow Coolant Additives to Be Released in The Amount Required To Maintain Proper System Balance For Up To 150,000 Miles Of Service, I. Gasket |
Description/Special Features | Controlled Release Coolant Spin-on with BTA PLUS Formula |
For Use With | Applications using a "Controlled Release" Coolant Additive |
Compatible Fluid Type | Coolant |
Absolute Filter Rating | 25 micron |
Description
Coolant Filter, Filter Design Spin-On, Controlled Release Coolant Spin-on with BTA PLUS Formula, Micron Rating 25, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Flow Control Orifice That Meters Flow Of Coolant Through Filter to Allow Coolant Additives to Be Released in The Amount Required To Maintain Proper System Balance For Up To 150,000 Miles Of Service, I. Gasket, For Use With Applications using a In.Controlled Release In. Coolant Additive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For Mahindra 31B6600101 1815 1816 15 16 Series 3015 Hst 12-Volt Cw (410-48215)
- WESTWARD Transmission Lift, Telescoping, 1000 Lb (5M466)
- CRAFTSMAN Small Oil Filter Wrench (CMMT14119)
- WIX FILTERS MACK TKS PRIMARY USED W/&&42635&& SECOND (42636)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5074)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- BALDWIN FILTERS Coolant Filter, 3-21/32 x 5-9/32 In (P5092)
- BALDWIN FILTERS Coolant Test Kit, Test Kit, CTK5029 (CTK5029)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5134)
- BALDWIN FILTERS Dual Coolant Filter Base (CFB8784)
- BALDWIN FILTERS Hydraulic Filter, Spin-On Design, 4" O.D. (B40050)
- Baldwin Filters Coolant Filters