Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 5-13/32 In
Mfr # BW5200
Zoro # G3163273
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 5 13/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BW5200
- Zoro # G3163273
- UPC # 791440053281
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Height | 5 13/32 in |
Width | 3 11/16 in |
Outside Diameter | 3 11/16 in |
Overall Height | 5 13/32 in |
Thread Size | 11/16"-16 |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Micron Rating | 25 |
Description/Special Features | Controlled Release Coolant Spin-on with BTE Formula |
Includes | Flow Control Orifice Meter, G381-A Integral Gasket |
For Use With | Applications Using a "Controlled Release" Coolant Additive |
Product Type | Coolant Filter |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 60 micron |
Media Material | Cellulose |
Nominal Filter Rating | 25 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Coolant |
Description
Coolant Filter, Filter Design Spin-On, Controlled Release Coolant Spin-on with BTE Formula, Micron Rating 25, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Flow Control Orifice Meter, G381-A Integral Gasket, For Use With Applications Using a In.Controlled Release In. Coolant Additive, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3.25mm x 20.00mm Tube Tip Automotive Terminal Tool (95839-03)
- K&N 6Flg 7-1/2B 5T 6-1/2H Air, Rf-1042 (RF-1042)
- ILC Replacement for Sunnex 1205 replacement light bulb lamp (1205 SUNNEX)
- CURT Custom Wiring Harness, 55260 (55260)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5091)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5073)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5070)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5075)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 8-7/16" L (PT9264)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5176)
- WIX FILTERS Engine Coolant Filter, Wix 24070 (24070)
- Baldwin Filters Coolant Filters