Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 5-13/32 In
Mfr # BW5142
Zoro # G0436283
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters M16 x 1.5mm
- Length 5 13/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BW5142
- Zoro # G0436283
- UPC # 791440052581
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | M16 x 1.5mm |
Length | 5 13/32 in |
Outside Dia. | 3 11/16 in |
Height | 5 13/32 in |
Width | 3 11/16 in |
Overall Height | 5 13/32 in |
Outside Diameter | 3 11/16 in |
Thread Size | M16-1.50 |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Micron Rating | 20 |
Includes | 8 Units BTE, G401 Integral Gasket |
Description/Special Features | Coolant Spin-on with BTE Formula |
For Use With | Volvo Engines |
Compatible Vehicle Make | Volvo |
Compatible Fluid Type | Coolant |
Media Material | Cellulose |
Nominal Filter Rating | 20 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 45 micron |
Product Type | Coolant Filter |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 20, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 8 Units BTE, G401 Integral Gasket, For Use With Volvo Engines, Thread Size M16-1.50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC200)
- CURT Class 1 Hitch, 1.25" Ball Mount Buick Encore GX, Chevrolet Trailblazer (116123)
- BUYERS PRODUCTS 18x18x48 Inch Pro Series Black Steel Underbody Truck Box (1752810)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 200851 (200851)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-7/16 In (BW5183)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (BW5070)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5074)
- BALDWIN FILTERS Coolant Test Kit, Test Kit, CTK5029 (CTK5029)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5140)
- BALDWIN FILTERS Coolant Filter, 3-21/32 x 5-9/32 In (P5092)
- DONALDSON X011407, CS CART (X011407)
- Baldwin Filters Coolant Filters