Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 5-11/32 In
Mfr # BW5139
Zoro # G1269597
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 5 11/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BW5139
- Zoro # G1269597
- UPC # 791440027084
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 5 11/32 in |
Outside Dia. | 3 11/16 in |
Height | 5 11/32 in |
Width | 3 11/16 in |
Outside Diameter | 3 11/16 in |
Overall Height | 5 11/32 in |
Thread Size | 11/16"-16 |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Micron Rating | 20 |
Includes | 8 Units BTE, G381-A Integral Gasket |
Description/Special Features | Coolant Spin-on with BTE Formula |
For Use With | Caterpillar, Komatsu Equipment |
Nominal Filter Rating | 20 micron |
Compatible Vehicle Make | Komatsu |
Compatible Fluid Type | Coolant |
Absolute Filter Rating | 45 micron |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Product Type | Coolant Filter |
Media Material | Cellulose |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 20, Height 5 11/32 in, Length 5 11/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 8 Units BTE, G381-A Integral Gasket, For Use With Caterpillar, Komatsu Equipment, Thread Size 11/16 In.-16
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 1732200 Mini OLED Ammeter - Blue (1732200)
- MAHLE Exhaust Manifold Gasket Set, MS19225 (MS19225)
- SEA-DOG Sea-Dog 280900-1 90° Round Rail Base Fitting - 7/8" (280900-1)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1445)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5090)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5178)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5073)
- BALDWIN FILTERS Diesel Exhaust Fluid Filter, 3-23/32" L (PE17000)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5142)
- BALDWIN FILTERS Coolant Filter, 3-21/32 x 5-9/32 In (P5092)
- WIX FILTERS COOLING SYSTEM FILTER WITH NO CHEMICALS (24070)
- Baldwin Filters Coolant Filters