Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 4-3/8 In
Mfr # BW5070
Zoro # G2004922
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # BW5070
- Zoro # G2004922
- UPC # 791440026940
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 4 3/8 in |
Outside Diameter | 3 11/16 in |
Overall Height | 4 3/8 in |
Thread Size | 11/16"-16 |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTA PLUS Formula, Micron Rating 20, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 2 Units BTA PLUS, G381-A Integral Gasket, For Use With Cummins Engines, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT 1 Gal Fiberglass Resin (BO5015)
- DISCO Worm Gear Hose Clamps #32 Stndrd 1 1/2-2 1/2" C/R (10899PK)
- WEGMANN AUTOMOTIVE Low-Profile Stick-On (200576FE)
- TIMKEN Wheel Seal 1975-1979 MG Midget 1.5L, 471192 (471192)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (BW5200)
- BALDWIN FILTERS Filter Service Kit, For Mack/Volvo (BK6094)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 8-7/16" L (PT9264)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-11/32 In (BW5139)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (B5176)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-13/32 In (BW5086)
- WIX FILTERS Engine Coolant Filter, Wix 24070 (24070)
- Baldwin Filters Coolant Filters