Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 4-3/8 In
Mfr # B5089
Zoro # G4465273
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 4 3/8 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B5089
- Zoro # G4465273
- UPC # 791440063440
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 4 3/8 in |
Outside Dia. | 3 11/16 in |
Height | 4 3/8 in |
Width | 3 11/16 in |
Thread Size | 11/16"-16 |
Overall Height | 4 3/8 in |
Outside Diameter | 3 11/16 in |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on without Chemicals, Micron Rating 20, Height 4 3/8 in, Length 4 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With Scania Trucks, Thread Size 11/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra VAL2202 2 in. Socket & Spigot Gate Valve (VAL2202)
- WESTERN GLOBAL Diesel Fuel Tank, 119 Gal., 46"x32", Steel (FCSWN0119)
- MOTORMITE 3/8 In Rubber Black Vacuum Cap, 47395 (47395)
- MILES LUBRICANTS Transmission Fluid, Dexron VI, 5 gal., Pail (MSF400203)
- BALDWIN FILTERS Coolant Test Kit, Test Kit, CTK5029 (CTK5029)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5138)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5178)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-7/16 In (BW5183)
- BALDWIN FILTERS Hydraulic Filter, Spin-On Design, 4" O.D. (B40050)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-13/32 In (BW5086)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-13/32 In (B5134)
- Baldwin Filters Coolant Filters