Shop All Coolant Filters
Baldwin Filters
Coolant Filter, 3-11/16 x 3-7/32 In
Mfr # BW5182
Zoro # G3232542
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Coolant
- Filter Design Spin-On
- Thread Size - Automotive Filters 11/16"
- Length 3 7/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BW5182
- Zoro # G3232542
- UPC # 791440066298
- Country of Origin United States
- Category Coolant Filters
Dimensions
Thread Size - Automotive Filters | 11/16" |
Length | 3 7/32 in |
Outside Dia. | 3 11/16 in |
Width | 3 11/16 in |
Height | 3 7/32 in |
Thread Size | 11/16" |
Outside Diameter | 3 11/16 in |
Overall Length | 3 7/32 in |
Overall Width | 3 11/16 in |
Overall Height | 3 7/32 in |
Details
Item | Coolant Filter |
Fluid Type | Coolant |
Filter Design | Spin-On |
Micron Rating | 20 |
Includes | 8 Units BTE, I. Gasket |
Description/Special Features | Coolant Spin-on with BTE Formula |
For Use With | Komatsu Excavators, Loaders |
Compatible Fluid Type | Coolant |
Absolute Filter Rating | 20 micron |
Description
Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 20, Height 3 7/32 in, Length 3 7/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 8 Units BTE, I. Gasket, For Use With Komatsu Excavators, Loaders, Thread Size 11/16 In.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mud Flaps, 12 in X 24 in, Rubber, Black, 1 PR (B2412LSP)
- GARMIN Replacement Transducer Bracket f/Plastic TM Transducer w/Depth & Temp (K00-00118-01)
- BUYERS PRODUCTS Mudflap, Multi-Material, .25x20x18", PK2, 2 PK (BSGS2018)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 30 A (CBT-30M)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5075)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5140)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-13/32 In (BW5086)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5201)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 7-5/32 In (BW5076)
- BALDWIN FILTERS Hydraulic Filter, Spin-On Design, 4" O.D. (B40050)
- DONALDSON Coolant Filter, Spin-On Non-Chemical, P554685 (P554685)
- Baldwin Filters Coolant Filters