Shop All Automotive Engine Air Filters
Baldwin Filters
Conical-Shaped Air Filter, 7 x 15-1/2 in.
Mfr # PA2756
Zoro # G2864066
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Conical
- Element Only - Automotive Filters No
- Height 15 1/2 in
- Width 5-15/16 in to 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # PA2756
- Zoro # G2864066
- UPC # 791440022454
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 15 1/2 in |
Width | 5-15/16 in to 7 in |
Length | 15 1/2 in |
Outside Dia. | 5-15/16 in to 7 in |
Inside Diameter | 21/32 in |
Overall Height | 15 1/2 in |
Outside Diameter - Bottom | 7 in |
Inside Diameter - Bottom | 3 5/8 in |
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Conical, Element Only - Automotive Filters No, Height 15 1/2 in, Width 5-15/16 in to 7 in, Length 15 1/2 in, Outside Dia. 5-15/16 in to 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM High Definition 10" Monitor, Touch Screen 12" x8.5" x5" (A-HD10M)
- GROTE Battery Splice, 3/0 AWG, Tin, PK2 (82-9557)
- TIMKEN Wheel Bearing, 33205 (33205)
- CAMLOCKER 71in Crossover Truck Tool Box with Rail, Matte Black Aluminum (KS71RLMB)
- BALDWIN FILTERS Air Filter, 14-7/32 x 18-11/32 in. (RS3700)
- BALDWIN FILTERS Air Filter, 24 x 2-9/16 in. (PA1765)
- BALDWIN FILTERS Air Filter, 11-7/16 x 5 in. (PA2092)
- BALDWIN FILTERS Air Filter, 6 x 8-5/8 in. (PA1901)
- BALDWIN FILTERS Air Filter, 17-5/8 x 23-17/32 in. (PA2453)
- BALDWIN FILTERS Air Filter, 1-9/16" H, Element Only (PA30119)
- WIX FILTERS Air Filter, 49184 (49184)
- Baldwin Filters Automotive Engine Air Filters