Shop All Automotive Engine Air Filters
Baldwin Filters
Coalescer Air Dryer, 5-3/8 x 6-19/32 in.
Mfr # BA5379
Zoro # G1752712
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Dryer Filter
- Air Filter Design Spin-On
- Element Only - Automotive Filters No
- Height 6 9/16 in
- Width 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # BA5379
- Zoro # G1752712
- UPC # 791440085725
- Country of Origin Turkey
- Category Automotive Engine Air Filters
Dimensions
Height | 6 9/16 in |
Width | 5 3/8 in |
Length | 6 19/32 in |
Outside Dia. | 5 3/8 in |
Outside Diameter | 5 3/8 in |
Overall Height | 6 9/16 in |
Details
Air Filter Type - Automotive | Air Dryer Filter |
Air Filter Design | Spin-On |
Element Only - Automotive Filters | No |
Item | Automotive Air Filter |
Includes | Integral Gasket |
Description/Special Features | Coalescer Air Dryer Spin-on |
Filter Design | Spin-On |
Type | Spin-On |
Features | Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks |
Shape | Round |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | M.A.N |
Media Material | Cellulose, Paper |
Product Type | Air Breather Filter |
Use Location | Engine |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Dryer Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 6 9/16 in, Width 5 3/8 in, Length 6 19/32 in, Outside Dia. 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Acid Brushes, 12 pcs., 77689 (ALC77689)
- FAIRCHILD INDUSTRIES 20002006 Toyota Tundra Outer Crew, Double Cab Belt Weatherstrip Kit OEM757200C010757100C010 (KT2028)
- CURT Hvy Dty 7-Way RV Blade Connector Socket (58155)
- TRAMEC SLOAN Male Connector Fitting, 3/8-18, Brass (2ZJG3)
- BALDWIN FILTERS Air Filter, 6 x 7-3/4 in. (PA3908)
- BALDWIN FILTERS Air Filter, 8 top x 3 in. (PA650)
- BALDWIN FILTERS Air Filter, 9-21/32 x 23-17/32 in. (RS3743)
- BALDWIN FILTERS Air Filter, 8-17/32 x 1-3/8 in. (PA4167)
- BALDWIN FILTERS Air Filter, 8-1/8 x 17-3/16 in. (PA3555)
- BALDWIN FILTERS Air Filter, 10-15/16in. L x 9-1/8in. W (PA30000)
- BALDWIN FILTERS Air Filter, 12-3/4 x 26-1/2 in. (PA2857)
- Baldwin Filters Automotive Engine Air Filters