Shop All Engine Gaskets, Seals & O-Rings
Baldwin Filters
Closed Cell Sponge Boot Gasket, G523-AF
Mfr # G523-AF
Zoro # G9521057
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Sponge
- Outside Dia. 13 11/32 in
- Inside Dia. 13 3/16 in
- Height 5/64 in
- Product Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # G523-AF
- Zoro # G9521057
- UPC # 791440076204
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Outside Dia. | 13 11/32 in |
Inside Dia. | 13 3/16 in |
Height | 5/64 in |
Outside Diameter | 13 11/32 in |
Inside Diameter | 13 3/16 in |
Width | 5/64 in |
Details
Item | Gasket |
Material | Sponge |
Product Type | Gasket |
Compatible Product Type | Air Filter |
Description
Gasket, Outside Dia. 13 11/32 in, Material Sponge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Garmin Transducer Adapter Cable f/P72, P79, GT15 & GT30 for echoMAP (010-12445-33)
- BETTER BUILT 70IN CROSSOVER TWO LID TRUCK TOOL BOX (74010891)
- BALDWIN FILTERS Fuel Filter Element, Biodiesel (PF46082)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- BALDWIN FILTERS Cork Gasket, Gasket, G183 (G183)
- BALDWIN FILTERS Buna N Gasket, Gasket, G299 (G299)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- BALDWIN FILTERS Buna N Groove Gasket, Gasket, G307 (G307)
- BALDWIN FILTERS Set Gaskets for 200 and 300 Series (200-GK)
- BALDWIN FILTERS Cover Gasket, Length 15/64 In (G309-B)
- VOLKSWAGEN 1600Cc Boots/Clamps/Gaskets Dualport Instal, Ac129367 (AC129367)
- Baldwin Filters Engine Gaskets, Seals & O-Rings